METRIC STUD M10X1.25X42MM YELL
500.17559
- UNSPSC 31163301
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Stud |
Material | Steel |
Colour | Yellow |
Length | 42 mm |
Finish | Zinc |
Class | 8.8 |
Thread Diameter | M10 |
Pitch | 1.25 mm |
Review(s)
Product not yet rated.