MLD CLIP WHEEL FLARE 17MM ORAN
500.20688
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Wheel Flare Moulding Clip with Sealer |
Material | Nylon |
Colour | Red |
Head Diameter | 17 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | 4-Runner 2003 - On |
OEM-TOYOTA | 7539535070 |
OEM-TOYOTA | 7539735010 |
Review(s)
Product not yet rated.