MOULDING CLIP WHITE NYLON - SUZUKI
502.20744
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Moulding Clip With Sealer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Suzuki |
EAN | 4065233002463 |
Review(s)
Product not yet rated.