NYLON U NUT #14/1/4 SCREW SIZE
502.14276
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Nylon “U" Nut Fender/Wheel Housing Applications |
Material | Nylon |
Colour | Black |
Length | 29 mm |
Panel Thickness | Up to 1 mm |
Width | 20 mm |
Thread Diameter | #14 |
Center Of Hole To Edge | 15 mm |
OEM-TOYOTA | 5387922010 |
EAN | 4065233002876 |
Review(s)
Product not yet rated.