Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PUSH RET 15MM STEM 13MM HOL6.3

500.17162 - UNSPSC 31163211
PUSH RET 15MM STEM 13MM HOL6.3 PUSH RET 15MM STEM 13MM HOL6.3
PUSH RET 15MM STEM 13MM HOL6.3

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Push-Type Retainer
Material Nylon
Colour Black
Head Diameter 15 mm
Stem Length 13 mm
Compatible Hole Size 6.3 mm
Compatible Make/Model/Year Geo Metro & Tracker and Toyota 1989 - On
OEM-GM 96057846
OEM-HYUNDAI 8615522000
OEM-TOYOTA 9046707041
OEM-TOYOTA 9046707041B2
OEM-TOYOTA 9046707041C0
OEM-TOYOTA 9046707076C0

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.