PUSH TYPE WASHER M6X17MM ZINC
502.14980
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Pushnut Bolt Retainers For Threaded Fasteners |
Material | Steel |
Finish | Zinc |
Thread Diameter | M6 |
Pitch | 1 mm |
Outer Diameter | 17 mm |
OEM-GM | 11503736 |
OEM-GM | 14093869 |
EAN | 4061975335760 |
Review(s)
Product not yet rated.