RETAINER CLIP BLACK TOYOTA
500.14738
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retaining Clip |
Material | Nylon |
Colour | Black |
Head Diameter | 30 mm |
Stem Length | 17 mm |
Panel Thickness | 6 mm |
Compatible Hole Size | 7 mm |
OEM-TOYOTA | 9046709008 |
EAN | 4061975315540 |
Review(s)
Product not yet rated.