SPEC RIV 1/8 ALU/STEEL BLACK
500.20627
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rivet |
Material | Aluminum |
Colour | Black |
Diameter | 1/8 in |
Panel Thickness | 3/64 - 3/16 in |
Compatible Make/Model/Year | Toyota Land Cruiser 1998 - On |
Mandrel Material | Steel |
Cap Material | Plastic |
Flange Diameter | 5/16 in |
OEM-TOYOTA | 9026904053 |
Review(s)
Product not yet rated.