SPEC RIVET 5MM ALU/STEEL TOYOT
500.20834
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Gas Filler Door Rivet |
Material | Aluminum |
Diameter | 3/16 in |
Panel Thickness | 1/16 - 1/4 in |
Compatible Make/Model/Year | Toyota Camry & Lexus IS300 2001 - On |
Mandrel Material | Steel |
Cap Material | Plastic |
Flange Diameter | 9/16 in |
OEM-TOYOTA | 9026906013 |
Review(s)
Product not yet rated.