TOY CLIP (OEM# 90189-06006)
500.7758
- UNSPSC 31162801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Colour | Natural |
Head Diameter | 17 mm |
Compatible Hole Size | 9 x 9 mm |
Compatible Screw Size | #10 |
EAN | 4045989364411 |
Review(s)
Product not yet rated.