TOY CRUISER DOOR / BACK PANEL RET 9MMX17MM
500.19129
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer Cowl Side & Garnish Center Pillar Retainer |
Material | Nylon |
Colour | Yellow |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 9.5 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | Toyota Land Cruiser & 2WD Tuck 1991 - On |
OEM-CHRYSLER | MB608104 |
OEM-GM | 95008221 |
OEM-MITSUBISHI | MB608104 |
OEM-TOYOTA | 6777130090 |
Review(s)
Product not yet rated.