TOY FEND LINING SCRW GROMMET #12 WHITE
500.19742
- UNSPSC 31162401
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Lining Screw Grommet |
Material | Nylon |
Colour | Natural |
Head Diameter | 18 mm |
Stem Length | 15 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Lexus IS300 & Toyota Avalon, Camry & Sienna 1997 - On |
Compatible Screw Size | #12 |
OEM-TOYOTA | 9018906104 |
EAN | 4065233002937 |
Review(s)
Product not yet rated.