TOY FNDR MOULD CLIP 17MM
500.20390
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Moulding Clip (Blue) |
Material | Nylon |
Colour | Blue |
Head Diameter | 17 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | Toyota Highlander, Land Cruiser, Tacoma & Tundra 2001 - On |
OEM-TOYOTA | 9090467036 |
Review(s)
Product not yet rated.