TOY HOOD SEAL CLIP BLACK
500.18297
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Seal Retaining Clip |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 13 mm |
Stem Diameter | 7.5 mm |
Stem Length | 11 mm |
Compatible Make/Model/Year | Lexus, Toyota, Geo Prizm & Nova 1985 - On |
OEM-GM | 94842841 |
OEM-GM | 94849113 |
OEM-TOYOTA | 9046708004 |
OEM-TOYOTA | 9046708011 |
EAN | 4061975337146 |
Review(s)
Product not yet rated.