TOY MLDNG CLIP 17MM X 17MM YLW
500.20429
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender & Wheel Flare Moulding Clip |
Material | Nylon |
Colour | Yellow |
Head Diameter | 17 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | Toyota Highlander, Land Cruiser, Tacoma & Tundra 2000 - On |
OEM-TOYOTA | 9046711100 |
Review(s)
Product not yet rated.