TOY PUSH TYPE RET.18MM 7MMSTEM
500.20335
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Liner Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 7 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Toyota Land Cruiser, RAV 4 1998 - On |
OEM-TOYOTA | 5387960010 |
Review(s)
Product not yet rated.