TOY SCREW GROMT (#9018906013)
500.7747
- UNSPSC 31162401
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Length | 17 mm |
Stem Length | 17 mm |
Compatible Hole Size | 8 x 8 mm |
Review(s)
2021-04-19
Auto body shop