TOY.FNDR LINR SCRW GRMMET #12
500.19194
- UNSPSC 31162401
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet #10 Screw Size |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 19 mm |
Compatible Hole Size | 9 x 9 mm |
Compatible Screw Size | #12 |
OEM-GM | 94854203 |
OEM-TOYOTA | 9018906028 |
Review(s)
2021-09-08
great