TOYOTA DOOR PAN/ ROCK MLD RET W SEALER 92+UP
500.20473
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel & Rocker Moulding Retainer with Sealer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 11 mm |
Stem Length | 14 mm |
Compatible Make/Model/Year | Lexus SC300/400, Toyota Avalon & Corolla 1992 - On |
OEM-TOYOTA | 6777112070 |
Review(s)
Product not yet rated.