TOYOTA DOOR TRIM RET 8MM HOLE
500.15709
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Retainer |
Material | Nylon |
Colour | Natural |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 17.5 mm |
Stem Diameter | 9.5 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Toyota Corolla 1990 - On |
OEM-TOYOTA | 6777102030 |
OEM-TOYOTA | 6777112030 |
Review(s)
2018-12-03
Universelle marche très bien sur plusieurs véhicules