TOYOTA FEND LIN SCR GROM
500.19756
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Liner Screw Grommet |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 18 mm |
Compatible Make/Model/Year | Toyota Sienna, Tacoma & Tundra Pick-Up 1999 - On |
Compatible Screw Size | #12 |
OEM-TOYOTA | 9018906214 |
Review(s)
Product not yet rated.