TOYOTA FRNT BMP FASCIA P-TYPE RETAINR 10MM 5MM H
500.21103
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 10 mm |
Stem Length | 12 mm |
Compatible Hole Size | 5 mm |
Compatible Make/Model/Year | Toyota Corolla, Matrix & Scion 2008 - On |
OEM-TOYOTA | 9046705090B1 |
EAN | 4061975339324 |
Review(s)
2020-12-06
Trop dispendieux