TOYOTA FRNT FENDER & BUMP COV PIN RET BLACK USE W 20758
500.20757
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender & Bumper Cover Pin Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 25 mm |
Compatible Make/Model/Year | Lexus and Toyota 4 Runner Highlander, Sienna & Solara 2000 - On |
OEM-TOYOTA | 4774958010 |
Review(s)
Product not yet rated.