TOYOTA FRNT FENDER & BUMP COVER CLIP BLK USE W 20757
500.20758
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender & Bumper Cover Clip |
Material | Nylon |
Colour | Black |
Length | 34 mm |
Compatible Make/Model/Year | Lexus and Toyota 4 Runner, Highlander, Sienna & Solara 2000 - On |
Width | 25 mm |
OEM-LEXUS | 5387958010 |
OEM-TOYOTA | 5387958010 |
EAN | 4061975338884 |
Review(s)
Product not yet rated.