TOYOTA GARNISH MOULD RET BLUE 03+UP
500.20559
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Garnish Moulding Retainer |
Material | Nylon |
Colour | Blue |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 9 mm |
Stem Length | 11 mm |
Compatible Make/Model/Year | Pontiac Vibe, Lexus and Toyota 2000 - On |
OEM-GM | 88970345 |
OEM-TOYOTA | 9046710167 |
Review(s)
Product not yet rated.