Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TOYOTA GARNISH MOULD RET WHITE 03+UP

500.20558 - UNSPSC 31163211
TOYOTA GARNISH MOULD RET WHITE 03+UP TOYOTA GARNISH MOULD RET WHITE 03+UP
TOYOTA GARNISH MOULD RET WHITE 03+UP

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Garnish Moulding Retainer
Material Nylon
Colour White
Top Head Diameter/Size 13 mm
Bottom Head Diameter/Size 15 mm
Stem Diameter 8.5 x 9.5 mm
Stem Length 11 mm
Compatible Make/Model/Year Lexus and Toyota Corolla, Matrix & 4 Runner 2003 - On
OEM-TOYOTA 6221713010
EAN 4061975338594

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.