TOYOTA REAR BUMP PT RET 9MM H
500.18873
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper Cover Retainer Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 28 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Toyota Tercel 1988 - On |
OEM-GM | 94858560 |
OEM-TOYOTA | 5216102020 |
OEM-TOYOTA | 5216116010 |
Review(s)
2021-02-02
Super
2021-01-11
comme d'origine
2020-12-06
No1
2020-04-07
good