TOYOTA SCUFF PLATE RETAINER 17MM OVERALL LGTH
502.18861
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Scuff Plate Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 8.5 x 8.5 mm |
Stem Length | 12 mm |
Overall Length | 17 mm |
Compatible Make/Model/Year | Celica 1993 - On |
Review(s)
Product not yet rated.