TOYOTA TRIM PAN RET 8MM HOLE
500.18844
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer Cowl Side & Garnish Center Pillar Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 10 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Toyota Camry 1991 - On |
OEM-TOYOTA | 6777106010 |
OEM-TOYOTA | 6777132090 |
Review(s)
2020-05-12
Product looks good and seems to work well. Way too expensive for none OEM parts. In fact, when we checked, it is more expensive, per item, than OEM.