Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

TOYOTA WEATH STRIP RET 6MM HOL

500.19749 - UNSPSC 31163211
TOYOTA WEATH STRIP RET 6MM HOL TOYOTA WEATH STRIP RET 6MM HOL
TOYOTA WEATH STRIP RET 6MM HOL

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Weatherstrip Retainer
Material Nylon
Colour White
Bottom Head Diameter/Size 5 x 15 mm
Stem Diameter 6 mm
Stem Length 10 mm
Compatible Make/Model/Year Toyota Avalon1995 - On
OEM-TOYOTA 6786712150

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.