TOYOTA XMAS TREE Ret. 16MM HD DIA 16MM STM LGTH
502.19643
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Luggage Compartment Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Diameter | 6 mm |
Stem Length | 16 mm |
Compatible Make/Model/Year | Solaro 1998 - On |
EAN | 4061975318213 |
Review(s)
Product not yet rated.