WHEEL OPEN MOULDING RET TOYOTA
500.19128
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Quarter Panel Wheel Opening Moulding Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 9 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Toyota T-100 1992 - On |
OEM-GM | 96064506 |
OEM-SUZUKI | 09409073035ES |
OEM-TOYOTA | 9046707044 |
Review(s)
Product not yet rated.