VW PUSH TYPE RET 16MM
500.19195
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 12 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | VW Golf & Jetta 1997-93 |
OEM-VW/AUDI | 16186729901C |
OEM-VW/AUDI | N0385491 |
EAN | 4061975337610 |
Review(s)
Product not yet rated.