VW RETAINER 19MM HEAD LENGTH 18MM WHITE
502.13475
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Head Diameter | 19 mm |
Top Head Diameter | 15 mm |
Stem Diameter | 9 mm |
Stem Length | 18 mm |
Compatible Make/Model/Year | AMC Renault 1984 - On, VW 1982 - On |
OEM-AMC-RENAULT | 8934201681 |
OEM-VW/AUDI | 175867299 |
Review(s)
Product not yet rated.