VOLVO BUMPER COV RET 93+UP BLACK
500.19248
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Cover Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 14 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | 740, 760 1993 - On |
OEM-VOLVO | 1268176 |
Review(s)
Product not yet rated.