VOLVO ROCKER PAN PT RET
500.19904
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 14 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | 850 Series 1994 - On |
OEM-VOLVO | 91334177 |
Review(s)
Product not yet rated.