Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BOTTOM RAIL BOLT 3/8X1 7/8 BTN HD TX45 GR5.1/MAGNI

069.885900 - UNSPSC 31161600
BOTTOM RAIL BOLT 3/8X1 7/8 BTN HD TX45 GR5.1/MAGNI BOTTOM RAIL BOLT 3/8X1 7/8 BTN HD TX45 GR5.1/MAGNI
BOTTOM RAIL BOLT 3/8X1 7/8 BTN HD TX45 GR5.1/MAGNI

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

200 pieces in stock at Vaughan, ON as of 6:18 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 3/8 in
Length 1-7/8 in
Head Type Button
Drive Type Torx®
Material Steel
Grade 5.1
Material Grade 1022
Finish Cadmium
Salt Spray Resistance 1500 hours
Tensile Strength 120,000 psi
Head Height 0.243 in
Plating Thickness 0.0003 in
Drive Size Torx® 45
EAN 4061975979889

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.