Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CONCRETE ANCHOR BOLT 1/2" X 6"

592.90126 - UNSPSC 31162104
CONCRETE ANCHOR BOLT 1/2" X 6" CONCRETE ANCHOR BOLT 1/2" X 6"
CONCRETE ANCHOR BOLT 1/2" X 6"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/2 in
Length 6"
Material High Strength Steel
Finish Zinc
Drill Diameter 1/2 x 3-3/8
Min. Embed. 3 in
Head Style Hex Washer Head
EAN 4052713987082

Features

Required hole diameter equals anchor diameter.
Designed for standard ANSI tolerance drill bits.
Hardened threads for tapping high strength concrete.
Anti-rotation teeth on underside of hex washer head lock against the fixture.
Can be installed closer to the edge than traditional expansion anchors.
Diameter, length and identifying marking stamped on head of each diameter.
Equipment can be removed.
Able to resist seismic loads.

Notices

Do not use in brick or block
Do not reuse.
ICC-ES ESR 4347 except 3/4" x 4" size.
ACI 318 category 1 for cracked concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-29
s'installe super bien