SHOULDER EYE BOLT SELF-COLORED 1 1/2 X 3 1/2
381.112.312
- UNSPSC 31161610
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern |
Material | Steel |
Thread | UNC |
Size | 1-1/2 x 3-1/2 in |
Working Load Limit | 21,000 |
Weight | 7.36 lbs |
Diameter (D) | 1-1/2 in |
Overall Length (F) | 9-1/8 in |
Eye I.D. (G) | 3 in |
Shank Length (P) | 3-1/2 in |
Review(s)
Product not yet rated.