M10-1.25X25MM WAF14 MF FT FL HEX BOLT JIS 10.9 ZN
061.10.25
- UNSPSC 31161620
0273611025961 30
0273611025961 30
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.25 mm |
| Length | 25 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Width Across Flats | 14 mm |
| Head Height | 10 mm |
| Flange Diameter | 21.0 mm |
| Standards Met | JIS B1189 |
| EAN | 4099618944956 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Review(s)
2021-02-22
Rather have a gold colour zinc coating but it works fine
2020-11-26
très satisfait!
