Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

M12-1.25X50MM WAF17 MF PT FL HEX BOLT JIS 10.9 YZT

061.012.50 - UNSPSC 31161600
0273601250961 20
M12-1.25X50MM WAF17 MF PT FL HEX BOLT JIS 10.9 YZT M12-1.25X50MM WAF17 MF PT FL HEX BOLT JIS 10.9 YZT
M12-1.25X50MM WAF17 MF PT FL HEX BOLT JIS 10.9 YZT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.25 mm
Length 50 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 11.5 mm
Head Width Across Flats 16.75 - 17 mm
Flange Diameter 25.0 mm
Standards Met JIS B1189
Width Across Corners 18.9 mm
Body Diameter 11.8 - 12 mm
Flange Thickness 1.4 mm
Wrench Height 7.2 mm
EAN 4068362344312

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.