
40 pieces in stock at Vaughan, ON as of 1:51 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.25 mm |
| Length | 70 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 11.5 mm |
| Head Width Across Flats | 16.75 - 17 mm |
| Flange Diameter | 25.0 mm |
| Standards Met | JIS B1189 |
| Width Across Corners | 18.9 mm |
| Body Diameter | 11.8 - 12 mm |
| Flange Thickness | 1.4 mm |
| Wrench Height | 7.2 mm |
| EAN | 4068362344336 |
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Product not yet rated.