M6-1.0X16MM WAF10 MC FT FL HEX BOLT JIS 10.9 ZN
061.6..16.1
- UNSPSC 31161620
0273610616961 10
0273610616961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Thread Type | Full thread |
| Head Width Across Flats | 10 mm |
| Head Height | 6 mm |
| Flange Diameter | 14 mm |
| Standards Met | JIS B1189 |
| EAN | 4099618944680 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
