M8-1.25X20MM WAF12 MC FT FL HEX BOLT JIS 10.9 ZN
061.8..20
- UNSPSC 31161620
0273610820961 50
0273610820961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 4:04 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Pitch | 1.25 mm |
| Length | 20 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Width Across Flats | 12 mm |
| Head Height | 8 mm |
| Flange Diameter | 17.5 mm |
| Standards Met | JIS B1189 |
| EAN | 4099618944789 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
