⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

ASST. METRIC HARDWARE A2 SS 801 PCS

965.078 - UNSPSC 31161620
R637669536
ASST. METRIC HARDWARE A2 SS 801 PCS ASST. METRIC HARDWARE A2 SS 801 PCS
ASST. METRIC HARDWARE A2 SS 801 PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

ASST. METRIC HARDWARE A2 SS 801 PCS — 965.078
  • ASST. BLT DIN933 HEX 8.8 CZN 700 PCS — 964.0570
  • KIT METRIC HARDWARE ZINC 976PCS — 965.057
  • KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS — 965.068
  • ASST. METRIC HARDWARE A2 SS 801 PCS — 965.078

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Title Metric Hexagon Head Bolt/Nut and Flat/Lock Washer Assortment
Contents 800 Pieces: size range M6-M12
Variety A2, Stainless Steel
Features Each assortment includes QTY 1 x 966.1 Metal Bins
EAN 4052713993083
096.10.16.1 M10-1.5X16MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.10.20.1 M10-1.5X20MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.10.25.1 M10-1.5X25MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.10.30.1 M10-1.5X30MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.10.35.1 M10-1.5X35MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.12.20.1 M12-1.75X20MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.12.25.1 M12-1.75X25MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.12.30.1 M12-1.75X30MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.12.35.1 M12-1.75X35MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.6..12.1 M6-1.0X12MM MC HEX BOLT A2 SS DIN 933 qty 10
096.6..16.1 M6-1.0X16MM MC HEX BOLT A2 SS DIN 933 qty 10
096.6..20.1 M6-1.0X20MM MC HEX BOLT A2 SS DIN 933 qty 10
096.6..25.1 M6-1.0X25MM MC HEX BOLT A2 SS DIN 933 qty 10
096.6..30.1 M6-1.0X30MM MC HEX BOLT A2 SS DIN 933 qty 10
096.6..35.1 M6-1.0X35MM MC HEX BOLT A2 SS DIN 933 qty 10
096.8..16.1 M8-1.25X16MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.8..20.1 M8-1.25X20MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.8..25.1 M8-1.25X25MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.8..30.1 M8-1.25X30MM MC HEX BOLT 18.8 SS DIN 933 qty 10
096.8..35.1 M8-1.25X35MM MC HEX BOLT 18.8 SS DIN 933 qty 10
323.10 M10-1.5 MC HEX NUT A2 SS DIN934 qty 50
323.12 M12-1.75 MC HEX NUT A2 SS DIN934 qty 50
323.6 M6-1.0 MC HEX NUT A2 SS DIN934 qty 50
323.8 M8-1.25 MC HEX NUT A2 SS DIN934 qty 50
406.10.1 FLAT WSH DIN125 A2 SS M10x20x2.0mm qty 50
406.12.1 FLAT WSH DIN125 A2 SS M12x24x2.5mm qty 50
406.6.1 FLAT WSH DIN125 A2 SS M6x12x1.6mm qty 50
406.8.1 FLAT WSH DIN125 A2 SS M8x16x1.6mm qty 50
447.10 SPRING LOCK WSH DIN127B 18.8 SS M10x18.10x2.05mm qty 50
447.12 SPRING LOCK WSH DIN127B 18.8 SS M12x21.10x2.35mm qty 50
447.6.1 SPRING LOCK WSH DIN127B 18.8 SS M6x11.80x1.50mm qty 50
447.8.1 SPRING LOCK WSH DIN127B 18.8 SS M8x14.80x1.90mm qty 50
633.990.001 METRIC/INCH BOLT GAUGE qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.