KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS

965.068 - UNSPSC 31162814
0964068141961 1
KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS
KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS

Delivery

In stock delivery from our warehouses.

KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS — 965.068
  • ASST. BLT DIN933 HEX 8.8 CZN 700 PCS — 964.0570
  • KIT METRIC HARDWARE ZINC 976PCS — 965.057
  • KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS — 965.068
  • ASST. METRIC HARDWARE A2 SS 801 PCS — 965.078

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Title Metric Hexagon Head Bolt/Nut and Flat/Lock Washer Assortment
Contents 1410 Pieces: size range M6-M12
Variety Grade 10.9, Yellow Zinc
Features Each assortment includes QTY 1 x 966.3 Metal Bins
EAN 4068362759789
068.10.20 M10-1.5X20MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.10.30 M10-1.5X30MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.10.40 M10-1.5X40MM MC HEX BOLT 10.9 YZ DIN933 qty 25
068.10.50 M10-1.5X50MM MC HEX BOLT 10.9 YZ DIN931 qty 25
068.10.60 M10-1.5X60MM MC HEX BOLT 10.9 YZ DIN931 qty 25
068.12.30 M12-1.75X30MM MC HEX BOLT 10.9 YZ DIN933 qty 25
068.12.40 M12-1.75X40MM MC HEX BOLT 10.9 YZ DIN933 qty 25
068.12.50 M12-1.75X50MM MC HEX BOLT 10.9 YZ DIN931 qty 25
068.12.60 M12-1.75X60MM MC HEX BOLT 10.9 YZ DIN931 qty 10
068.6..20 M6-1.0X20MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.6..30 M6-1.0X30MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.6..40 M6-1.0X40MM MC HEX BOLT 10.9 YZ DIN931 qty 50
068.6..50 M6-1.0X50MM MC HEX BOLT 10.9 YZ DIN931 qty 50
068.8..20 M8-1.25X20MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.8..30 M8-1.25X30MM MC HEX BOLT 10.9 YZ DIN933 qty 50
068.8..40 M8-1.25X40MM MC HEX BOLT 10.9 YZ DIN931 qty 25
068.8..50 M8-1.25X50MM MC HEX BOLT 10.9 YZ DIN931 qty 25
068.8..60 M8-1.25X60MM MC HEX BOLT 10.9 YZ DIN931 qty 25
324.10 M10-1.5 MC HEX NUT 10.9 YZ DIN934 qty 50
324.12 M12-1.75 MC HEX NUT 10.9 YZ DIN934 qty 50
324.6 M6-1.0 MC HEX NUT 10.9 YZ DIN934 qty 100
324.8 M8-1.25 MC HEX NUT 10.9 YZ DIN934 qty 100
402.10 FLAT WSH DIN125 ZINC HARD M10x20x2.0mm qty 50
402.12 FLAT WSH DIN125 ZINCHARD M12x24x2.5mm qty 50
402.6 FLAT WSH DIN125 ZINC HARD M6x12x1.6mm qty 100
402.8 FLAT WSH DIN125 ZINC HARD M8x16x1.6mm qty 100
446.10 HARDENED LOCK WASHER M10 ZINC qty 50
446.12 HARDENED LOCK WASHER M12 ZINC qty 25
446.6 HARDENED LOCK WASHER M6 ZINC qty 50
446.8 HARDENED LOCK WASHER M8 ZINC qty 50

Customers Also Viewed

Is Often Bought With

You Might Also Like