KIT METRIC HARDWARE ZINC 976PCS
965.057
- UNSPSC 31162814
0964000057961 1
0964000057961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
KIT METRIC HARDWARE ZINC 976PCS — 965.057
- ASST. BLT DIN933 HEX 8.8 CZN 700 PCS — 964.0570
- KIT METRIC HARDWARE ZINC 976PCS — 965.057
- KIT BLT+NUT+FLAT+SPLIT WSH 10.9 1410PCS — 965.068
- ASST. METRIC HARDWARE A2 SS 801 PCS — 965.078
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Title | Metric Hexagon Head Bolt/Nut and Flat/Lock Washer Assortment |
| Contents | 975 Pieces: size range M6-M10 |
| Variety | Grade 8.8, Clear Zinc |
| Features | Each assortment includes QTY 1 x 966.2 Metal Bins |
| EAN | 4068362342738 |
Customers Also Viewed
Review(s)
Product not yet rated.
