THIS WEEK ONLY: Shop Our Limited-Edition Products.

BLT DIN961 HEX 10.9 ZN M12-1.5x30mm MF FT

067.12.30 - UNSPSC 31161620
026351230 961 25
BLT DIN961 HEX 10.9 ZN M12-1.5x30mm MF FT BLT DIN961 HEX 10.9 ZN M12-1.5x30mm MF FT
BLT DIN961 HEX 10.9 ZN M12-1.5x30mm MF FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.5 mm
Length 30 mm
Thread Length 30 mm
Material Steel
Finish Clear Zinc
Class 10.9
Thread Type Full Thread
Head Height 7.5 mm
Head Width Across Flats 19 mm
Standards Met DIN 961, ISO 8676
EAN 4065233141728

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.