Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

BLT DIN961 HEX 10.9 ZN M16-1.5x40mm MF FT

067.16.40 - UNSPSC 31161620
BLT DIN961 HEX 10.9 ZN M16-1.5x40mm MF FT
BLT DIN961 HEX 10.9 ZN M16-1.5x40mm MF FT

Delivery

In stock for delivery.
0 Review(s)

46.10 Web Price: $46.10
Log in to see customized pricing and stock availability
Units/package: 10

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Diameter M16
Pitch 1.5 mm
Length 40 mm
Thread Length 40 mm
Material Steel
Finish Clear Zinc
Class 10.9
Head Height 10 mm
Head Width Across Flats 24 mm
Standards Met DIN 961, ISO 8676
Thread Type Full Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.