
M10-1.5X100MM MC HEX BOLT 8.8 ZN DIN931
053.10.100
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M10 |
Pitch | 1.5 mm |
Length | 100 mm |
Thread Length | 26 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 6.4 mm |
Head Width Across Flats | 17 mm |
Standards Met | DIN 931, ISO 4014 |
Thread Type | Partially Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.